References
Dichtomatik:49475571
Rubix:252A0995
Manufacturer :49475571

Documents
Product details : DICHTOMATK 49475571 FREUDENBERG SEAL
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 8 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
- Usually arrives within 14 working days
