References
Dichtomatik:67020272
Rubix:167A9117
Manufacturer :67020272

Documents
Product details : FPM16X28X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 160 mm |
| Width | 13 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 118.23 excl. VAT
/ 10 pieces
£ 141.88 incl. VAT
- Usually arrives within 14 working days
