FPM130X150X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67056862
Rubix:167A6367
Manufacturer :67056862

Product details : FPM130X150X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 150 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 58.61 excl. VAT
/ Each
£ 70.34 incl. VAT
- Usually arrives within 14 working days
