Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM16X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM16X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 16 x 35 x 7 A FKM 80 TLVU FNGS
rubix:
167A9643
manufacturer :
60305
Technical specifications
Inner diameter
16
mm
Outer diameter
35
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM16X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
11
g
Inner diameter
16
mm
Outer diameter
35
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.40
excl. VAT
/ 10
pieces
£
126.48
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK OIL SEAL 050,00X076,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 014,00X035,00X07,00 WA NBR
DICHTOMATK 67017618 FREUDENBERG SEAL
FESTO 8079785 RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R23 050,00X080,00X12,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 140,00X160,00X15,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R1 135,00X160,00X15,00 WC NBR
DICHTOMATK SEAL TO DIN3760 R21 042,00X055,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 165,00X190,00X13,00 WA NBR
FPM35X45X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R23 060,00X080,00X10,00 WAS NBR
SIMRIT 40413644 FREUDENBERG SEAL
SIMRIT 40413849 FREUDENBERG SEAL
SIMRIT 40413638 FREUDENBERG SEAL
NBR35X54X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)