References
Festo:EASS-RS-T-A-4P-20-40-B7
Rubix:391A0633
Manufacturer :8079785
EAN:4052568460501

Product details : FESTO 8079785 RADIAL SHAFT SEAL
IP65 rotary shaft seal for flange sizes 80 and 100.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | ptfe |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 86.65 excl. VAT
/ Each
£ 103.98 incl. VAT
- Usually arrives within 14 working days