Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
DICHTOMATK WA NIF 170X 260X 60 FP8034 WA NIF 17
DICHTOMATK WA NIF 170X 260X 60 FP8034 WA NIF 17
20353
References
dichtomatik:
W 17 x 26 x 6 A FKM 80 TLVU FNGS
rubix:
262A2619
manufacturer :
20737
Technical specifications
Inner diameter
17
mm
Outer diameter
26
mm
Width
6
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK WA NIF 170X 260X 60 FP8034 WA NIF 17
Material: FPM.
Technical specifications
Attributes
Logistic Weight
5
g
Inner diameter
17
mm
Outer diameter
26
mm
Width
6
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.55
excl. VAT
/ 10
pieces
£
51.05
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 32X42X7 HMSA10 RG RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R23 062,00X080,00X09,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R26 035,00X042,00X04,00 WAO NBR
DICHTOMATK SEAL TO DIN3760 R23 020,00X035,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 045,00X066,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 032,00X042,00X05,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 058,00X085,00X10,00 WA NBR
NBR170X200X15C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
DICHTOMATK SEAL TO DIN3760 R23 080,00X110,00X12,00 WAS NBR
FPM65X80X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 032,00X056,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R4 035,00X045,00X07,00 WB NBR
DICHTOMATK 67017952 FREUDENBERG SEAL
SIMRIT BAU3SLX2 550X 680X 80 902 BAU3SLX2 55
SKF 12336 ROTARY SHAFT SEAL