References
Freudenberg Sealing Technologies:40413434
Rubix:262A2742
Manufacturer :40413434

Documents
Product details : SIMRIT BAU3SLX2 550X 680X 80 902 BAU3SLX2 55
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 16.62 excl. VAT
/ Each
£ 19.94 incl. VAT
- Usually arrives within 14 working days
