NBR170X200X15C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67018447
Rubix:167A6016
Manufacturer :67018447

Product details : NBR170X200X15C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 265 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 200 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 19.32 excl. VAT
/ Each
£ 23.18 incl. VAT
- Usually arrives within 14 working days
