Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM17X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM17X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 17 x 35 x 7 A FKM 80 TLVU FNGS
rubix:
168A0707
manufacturer :
22554
Technical specifications
Inner diameter
17
mm
Outer diameter
35
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM17X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
10
g
Inner diameter
17
mm
Outer diameter
35
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.32
excl. VAT
/ 10
pieces
£
57.99
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
NBR90X110X13A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK 67018076 FREUDENBERG SEAL
NBR60X80X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
FPM42X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R23 085,00X130,00X10,00 WAS NBR
SIMRIT 40412822 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 085,00X105,00X13,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 020,00X052,00X08,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 028,00X052,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 048,00X065,00X10,00 WA NBR
SIMRIT 40412929 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 110,00X140,00X13,00 WA NBR
SKF G-30X37X4 RADIAL SHAFT SEAL
SIMRIT 40412677 FREUDENBERG SEAL
DICHTOMATK 49441019 FREUDENBERG SEAL