Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM42X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM42X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 42 x 62 x 7 A FKM 80 TLVU FNGS
rubix:
167A8598
manufacturer :
22581
Technical specifications
Inner diameter
42
mm
Outer diameter
62
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM42X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
25
g
Inner diameter
42
mm
Outer diameter
62
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.05
excl. VAT
/
Each
£
25.26
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
FPM58X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
SKF G12X16X3:SKF BEARING SEAL
DICHTOMATK SEAL TO DIN 3760 R21 120,00X140,00X12,00 WA NBR
DICHTOMATK 67204527 FREUDENBERG SEAL
SIMRIT 40412625 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 120,00X160,00X15,00 WAS NBR
SKF G 15X21X3 RADIAL SHAFT SEAL
DICHTOMATK 67204931 WA 48.0X 80.0X 10.0 NB70C4
DICHTOMATK SEAL TO DIN 3760 R21 130,00X170,00X12,00 WA NBR
DICHTOMATK 67204997 FREUDENBERG SEAL
FPM65X85X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SIMRIT 40412566 FREUDENBERG SEAL
DICHTOMATK 67018262 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 050,00X060,00X10,00 WA NBR
DICHTOMATK 37964 VITON V-RING VRING130AVITON