DICHTOMATK 49441019 FREUDENBERG SEAL


V-Ring

References
dichtomatik:49441019
rubix:252A0228
manufacturer :VL 180 60NBR NB603412
brand logo
brand logo
Technical specifications
Inner diameter162 mm
Outer diameter175 mm
Width10.5 mm
See all Specifications

Product details : DICHTOMATK 49441019 FREUDENBERG SEAL


V-Rings are axial seals with an elastomer sealing element vulcanised in the mould. The typical design of a V-Ring is comprised of the body, the flexible joint and the sealing lip.

Strengths

•Single function sealing element seals against dust, dirt, lubricant, oil or water spray
Works well in combination with rotary shaft seals low demands on the counter surface with regard to the surface quality
Simple installation
Is stretched onto the shaft
The dynamic friction reduces with increasing peripheral speed due to the centrifugal force
Good dynamic sealing effect
Balances light axial movements as well as angle and rotary settings
Protects rotary shaft seals from abrasive environmental conditions

Technical specifications


Attributes
Inner diameter162 mm
Outer diameter175 mm
Width10.5 mm
MaterialNBR
ExecutionNot applicable
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
  • Usually arrives within 14 working days