References
Dichtomatik:67020490
Rubix:167A9505
Manufacturer :67020490

Product details : FPM190X220X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 220 mm |
| Width | 15 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 53.20 excl. VAT
/ Each
£ 63.84 incl. VAT
- Usually arrives within 14 working days
