DICHTOMATK 67022511 FREUDENBERG SEAL
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67022511
Rubix:252A2411
Manufacturer :67022511

Product details : DICHTOMATK 67022511 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Inner diameter | 38 mm |
| Outer diameter | 62 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 8.09 excl. VAT
/ Each
£ 9.71 incl. VAT
- Usually arrives within 14 working days
