References
Dichtomatik:67020421
Rubix:252A2301
Manufacturer :67020421

Product details : DICHTOMATK 67020421 FREUDENBERG SEAL
Standard design according to DIN 3760, with garter spring, without protective lip, rubber-coated outer casing
Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metallic stiffening ring and an annular coil spring.
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 90 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 11.08 excl. VAT
/ Each
£ 13.30 incl. VAT
- Usually arrives within 14 working days
