Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM22X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM22X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 22 x 40 x 7 A FKM 80 TLVU FNGS
rubix:
167A8596
manufacturer :
20294
Technical specifications
Inner diameter
22
mm
Outer diameter
40
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM22X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
13
g
Inner diameter
22
mm
Outer diameter
40
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.23
excl. VAT
/
Each
£
6.28
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 060,00X110,00X10,00 WAS NBR
SIMRIT 40413860 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 035,00X055,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 015,00X026,00X04,50 WA NBR
SIMRIT 40413760 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 015,00X035,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 040,00X060,00X07,00 WA NBR
SIMRIT 40413457 FREUDENBERG SEAL
NBR24X37X7A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SIMRIT 40412677 FREUDENBERG SEAL
DICHTOMATK 67034921 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 020,00X038,00X05,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 048,00X065,00X08,00 WA NBR
FREUDENBRG 40413123 OIL SEAL 65X100X12/8
FPM50X80X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)