Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 12 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 12 mm |
Material | nbr |
Execution | recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days