SIMRIT 40413860 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU1SLX2 20 X 30 X 5 72 NBR 902
rubix:251A9143
manufacturer :40413860
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter30 mm
Width5 mm
See all Specifications

Product details : SIMRIT 40413860 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter30 mm
Width5 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days