Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM24X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM24X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 24 x 35 x 7 A FKM 80 TLVU FNGS
rubix:
167A6074
manufacturer :
62503
Technical specifications
Inner diameter
24
mm
Outer diameter
35
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM24X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
9
g
Inner diameter
24
mm
Outer diameter
35
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.70
excl. VAT
/ 10
pieces
£
162.84
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
NBR40X90X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SIMRIT 40413740 FREUDENBERG SEAL
DICHTOMATK 67174201 VRM01 2T 30.00X 47.00X 4.50 FP7034
DICHTOMATK SEAL TO DIN3760 R23 250,00X280,00X15,00 WAS NBR
SKF 42419 SEAL
DICHTOMATK 67057039 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 020,00X038,00X08,00 WAS NBR
NBR65X100X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 055,00X080,00X12,00 WA NBR
SIMRIT 40411476 FREUDENBERG SEAL
SKF 50X72X8 HMSA10 RG RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN 3760 R21 040,00X068,00X08,00 WA NBR
SIMRIT 40412908 FREUDENBERG SEAL
FPM40X55X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SKF 15X32X7 HMSA10 V RADIAL SHAFT SEAL