DICHTOMATK 67174201 VRM01 2T 30.00X 47.00X 4.50 FP7034
Axial shaft seal (VRM 01 FKM 70)
See technical informationReferences
Dichtomatik:67174201
Rubix:398A1091
Manufacturer :67174201

Product details : DICHTOMATK 67174201 VRM01 2T 30.00X 47.00X 4.50 FP7034
The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 4.5 mm |
| Material | fkm/fpm |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 9.53 excl. VAT
/ Each
£ 11.44 incl. VAT
- Usually arrives within 14 working days
