References
SKF:42419
Rubix:235A0544
Manufacturer :511143
EAN:0085311035057


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 133.38 mm |
| Width | 9.525 mm |
Product details : SKF 42419 SEAL
Shaft seal ring
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Inner diameter | 107.95 mm |
| Outer diameter | 133.38 mm |
| Width | 9.525 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
- Delivery usually within ( 3 ) days