Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM28X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM28X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 28 x 47 x 7 A FKM 80 TLVU FNGS
rubix:
167A8930
manufacturer :
36911
Technical specifications
Inner diameter
28
mm
Outer diameter
47
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM28X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
15
g
Inner diameter
28
mm
Outer diameter
47
mm
Width
7
mm
Material
FEPM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.42
excl. VAT
/ 10
pieces
£
155.30
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
FPM30X42X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 060,00X075,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 280,00X320,00X20,00 WA NBR
DICHTOMATK 67193395 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 045,00X055,00X07,00 WA NBR
SIMRIT 40413420 FREUDENBERG SEAL
SIMRIT 40412865 FREUDENBERG SEAL
FPM30X62X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
115X150X12HMS5RG OILSEAL
SIMRIT 40413599 FREUDENBERG SEAL
NBR17X29X5A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SIMRIT 40412189 FREUDENBERG SEAL
SIMRIT BAUM6SLX7 1000X 1250X 120 585 BAUM6SLX7 100
DICHTOMATK SEAL TO DIN 3760 R21 NBR90X110X15A
FPM12X22X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)