Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
Inner diameter
100 mm
Outer diameter
125 mm
Width
12 mm
Material
fkm
Execution
recessed metal-armature seal with spring and dust lip