References
Freudenberg Sealing Technologies:40413599
Rubix:251A9036
Manufacturer :40413599

Documents
Product details : SIMRIT 40413599 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Shaft seal NBR
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 65 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 17.02 excl. VAT
/ Each
£ 20.42 incl. VAT
- Usually arrives within 14 working days
