Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM30X50X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM30X50X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 30 x 50 x 7 A FKM 80 TLVU FNGS
rubix:
211A6596
manufacturer :
62510
Technical specifications
Inner diameter
30
mm
Outer diameter
50
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM30X50X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
17
g
Inner diameter
30
mm
Outer diameter
50
mm
Width
7
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.38
excl. VAT
/ 10
pieces
£
137.26
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 27467 ROTARY SHAFT SEAL
SKF CR 200X230X15 HMS5 RG
DICHTOMATK NBR100X140X12AS SEAL TO DIN3760 R23
FPM150X180X15AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 095,00X110,00X09,00 WA NBR
SIMRIT 40412198 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 120,00X150,00X13,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 070,00X100,00X08,00 WAS NBR
DICHTOMATK 49383063 FREUDENBERG SEAL
DICHTOMATK 67153268 FREUDENBERG SEAL
SIMRIT BABSL08 600X 750X 100 595 BABSL0
DICHTOMATK SEAL TO DIN3760 R21 012,00X020,00X05,00 WA NBR
ACTION SEAL TO DIN3760 R21 NBR25017550A
SIMRIT 40413658 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 048,00X062,00X07,00 WAS NBR 67019268