SIMRIT BABSL08 600X 750X 100 595 BABSL0


Simmerring BA

References
freudenberg sealing technologies:BABSL0 8 60 X 75 X 10 X 0 75 FKM 595
rubix:262A2600
manufacturer :40412992
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter75 mm
Width10 mm
See all Specifications

Product details : SIMRIT BABSL08 600X 750X 100 595 BABSL0


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 75 FKM 595

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter75 mm
Width10 mm
MaterialFKM
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 43.80 excl. VAT
/ Each
£ 52.56 incl. VAT
  • Usually arrives within 14 working days