Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM32X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM32X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 32 x 47 x 7 A FKM 80 TLVU FNGS
rubix:
167A8860
manufacturer :
24863
Technical specifications
Inner diameter
32
mm
Outer diameter
47
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM32X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
14
g
Inner diameter
32
mm
Outer diameter
47
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.80
excl. VAT
/ 10
pieces
£
198.95
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 67019638 FREUDENBERG SEAL
ACTION SEAL TO DIN3760 R21 NBR25017550A
SKF 12X24X7HMSA10V ROTARY SEAL
DICHTOMATK SEAL TO DIN 3760 R21 010,00X018,00X06,00 WA NBR
SKF G-30X37X4 RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R23 020,00X045,00X08,00 WAS NBR
DICHTOMATK 67018671 WB 15.0X 35.0X 7.0 NB7034
SIMRIT 40412514 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 045,00X060,00X09,00 WAS NBR
NBR35X62X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 160,00X185,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 050,00X110,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 022,00X047,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 015,00X021,00X04,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 075,00X100,00X12,00 WAS NBR