References
SKF:12X24X7 HMSA10 V
Rubix:255A6931
Manufacturer :522167
EAN:7316572263723

Product details : SKF 12X24X7HMSA10V ROTARY SEAL
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 4,3 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.00 excl. VAT
/ Each
£ 2.40 incl. VAT
- Delivery usually within ( 3 ) days
