SIMRIT 40412514 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU4X2 50 X 72 X 10 X 8 72 NBR 902
rubix:251A8535
manufacturer :40412514
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter72 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40412514 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter72 mm
Width10 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days