References
Dichtomatik:67062512
Rubix:167A9672
Manufacturer :67062512

Product details : FPM32X52X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Inner diameter | 32 mm |
| Outer diameter | 52 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 6.33 excl. VAT
/ Each
£ 7.59 incl. VAT
- Usually arrives within 14 working days
