References
Dichtomatik:67020268
Rubix:168A0761
Manufacturer :67020268

Documents
Product details : FPM15X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 145 mm |
| Outer diameter | 170 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
- Usually arrives within 14 working days
