DICHTOMATK 67018233 FREUDENBERG SEAL
Shaft sealing ring (W B S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67018233
Rubix:252A2134
Manufacturer :67018233

Product details : DICHTOMATK 67018233 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 115 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 3.70 excl. VAT
/ Each
£ 4.44 incl. VAT
- Usually arrives within 14 working days
