References
Freudenberg Sealing Technologies:67020339
Rubix:167A9287
Manufacturer :67020339

Product details : FPM35X62X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 75.29 excl. VAT
/ 10 pieces
£ 90.35 incl. VAT
- Usually arrives within 14 working days
