References
Freudenberg Sealing Technologies:40413516
Rubix:262A2767
Manufacturer :40413516

Documents
Product details : SIMRIT BABSL0.5 120X 240X 60 902 BABSL0.5 12
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 6 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 9.27 excl. VAT
/ Each
£ 11.12 incl. VAT
- Usually arrives within 14 working days
