Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM35X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM35X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 35 x 62 x 7 A FKM 80 TLVU FNGS
rubix:
167A9185
manufacturer :
20338
Technical specifications
Inner diameter
35
mm
Outer diameter
62
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM35X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
30
g
Inner diameter
35
mm
Outer diameter
62
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
210.47
excl. VAT
/ 10
pieces
£
252.57
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN 3760 R21 075,00X120,00X12,00 WA NBR
SEAL TO DIN3760 R21 NBR4 5X65X12A:DIC
DICHTOMATK SEAL TO DIN3760 R21 080,00X100,00X12,00 WA NBR
DICHTOMATK 67174172 FREUDENBERG SEAL
SKF 9663 WAVESEAL CRWA1R
DICHTOMATK 67019636 FREUDENBERG SEAL
FPM37X62X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 49471322 FREUDENBERG SEAL
DICHTOMATK 67022085 FREUDENBERG SEAL
DICHTOMATK 67018250 FREUDENBERG SEAL
SIMRIT 40412677 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 018,00X032,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R21 120,00X150,00X15,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 055,00X075,00X08,00 WA NBR
SIMRIT 40413445 FREUDENBERG SEAL