SIMRIT 40413445 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU1SLX2 12 X 28 X 5 X 0 72 NBR 902
rubix:252A5281
manufacturer :40413445
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter28 mm
Width5 mm
See all Specifications

Product details : SIMRIT 40413445 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter28 mm
Width5 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days