References
Freudenberg Sealing Technologies:67018250
Rubix:252A2140
Manufacturer :67018250

Product details : DICHTOMATK 67018250 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 110 mm |
| Width | 9 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
- Usually arrives within 14 working days
