Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM40X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM40X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 40 x 80 x 10 A FKM 80 TLVU FNGS
rubix:
167A9223
manufacturer :
22579
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM40X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
60
g
Inner diameter
40
mm
Outer diameter
80
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.85
excl. VAT
/
Each
£
15.42
incl. VAT
Sold out
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN 3760 R21 016,00X022,00X04,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 260,00X300,00X20,00 WA NBR
DICHTOMATK METRIC OIL SEAL R21 195,00X215,00X15,00 WA NBR
FPM180X210X15AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 028,00X040,00X08,00 WA NBR
DICHTOMATK 34912 VITON V-RING VRING45SVITON
FPM20X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 080,00X115,00X10,00 WA NBR
SIMRIT 40413252 FREUDENBERG SEAL
SIMRIT 40411410 FREUDENBERG SEAL
DICHTOMATK 67174174 FREUDENBERG SEAL
SKF 52X72X10HMSA10RG SEAL TO DN3670 R23
DICHTOMATK SEAL TO DIN3760 R21 012,00X022,00X05,00 WA NBR
DICHTOMATK 042,00X065,00X10,00 WAS NBR NBR42X65X10AS ROTARY SHAFT SEAL
DICHTOMATK SEAL TO DIN 3760 R21 052,00X080,00X10,00 WA NBR