Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM20X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM20X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 20 x 30 x 7 A FKM 80 TLVU FNGS
rubix:
204A0719
manufacturer :
20282
Technical specifications
Inner diameter
20
mm
Outer diameter
30
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM20X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
7
g
Inner diameter
20
mm
Outer diameter
30
mm
Width
7
mm
Material
FEPM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.23
excl. VAT
/
Each
£
5.08
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 270,00X310,00X16,00 WAS NBR 67057081
NBR20X38X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 020,00X035,00X05,00 WA NBR
FPM50X70X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 67174182 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 010,00X021,00X05,00 WA NBR
DICHTOMATK WAOK 80X 150X 30 NB7034 WAOK 8
FPM85X110X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
SKF WAVESEAL CRWH1 CR70016
DICHTOMATK METRIC SEAL 025,00X047,00X06,00 WAS NBR
SEAL TO DIN 3760 R21 016,00X030,00X04,50 WA NBR
ACTION SEAL TO DIN3760 R21 NBR25017550A
NBR90X110X13B METRIC ROTARY SHAFT SEAL NITRILE B (R4)
DICHTOMATK SEAL TO DIN3760 R21 012,00X032,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R26 015,00X023,00X03,00 WAO NBR