Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM45X60X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM45X60X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 45 x 60 x 7 A FKM 80 TLVU FNGS
rubix:
167A9967
manufacturer :
20360
Technical specifications
Inner diameter
45
mm
Outer diameter
60
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM45X60X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
20
g
Inner diameter
45
mm
Outer diameter
60
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.78
excl. VAT
/
Each
£
8.13
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 030,00X055,00X12,00 WAS NBR
SIMRIT 40412109 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 035,00X062,00X10,00 WA NBR
DICHTOMATK 67055879 VITON V-RING VRING160AVITON
DICHTOMATK SEAL TO DIN3760 R23 100,00X120,00X10,00 WAS NBR
SIMRIT 40413250 FREUDENBERG SEAL
SIMRIT 40412611 BAUM5X7 70X90X10 585
FPM55X75X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R23 017,00X035,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 045,00X072,00X12,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 130,00X150,00X10,00 WAS NBR
NBR17X29X5A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SIMRIT 40412647 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 095,00X115,00X13,00 WA NBR
FPM35X52X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)