Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM55X75X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM55X75X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 55 x 75 x 12 A FKM 80 TLVU FNGS
rubix:
167A8786
manufacturer :
22592
Technical specifications
Inner diameter
55
mm
Outer diameter
75
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FPM55X75X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
48
g
Inner diameter
55
mm
Outer diameter
75
mm
Width
12
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.19
excl. VAT
/
Each
£
33.83
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 67056784 FREUDENBERG SEAL
TTO SEAL TO DIN3760 R23 NBR35X72X10AS
DICHTOMATK 123497 NITRILE V-RING VRING28A
DICHTOMATK SEAL TO DIN 3760 R21 017,00X040,00X08,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 022,00X040,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 010,00X022,00X08,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 220,00X250,00X15,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 080,00X120,00X12,00 WAS NBR
FPM210X240X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 67038621 WCS 180.0X 215.0X 15.0 NB7034
SIMRIT BAU4SLX2 650X 1200X 120 902 BAU4SLX2 65
FPM30X47X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 030,00X055,00X12,00 WAS NBR
DICHTOMATK 67035488 V-RING 95 A VULCANIZED IN FORM
DICHTOMATK SEAL TO DIN3760 R6 025,00X035,00X07,00 WBS NBR