DICHTOMATK 67055879 VITON V-RING VRING160AVITON

V-ring (V) 160 A - vulcanised in form (FORM)

See technical informationSee documents
References
Dichtomatik:67055879
Rubix:168A6180
Manufacturer :67055879
brand logo
Technical specifications
Inner diameter144 mm
Outer diameter160 mm
Width14.5 mm
See all Specifications
Documents

Product details : DICHTOMATK 67055879 VITON V-RING VRING160AVITON


V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight64 g
Inner diameter144 mm
Outer diameter160 mm
Width14.5 mm
Materialfkm/fpm
Executionnot applicable
Show UNSPSC/ECL@SS
£ 31.30 excl. VAT
/ Each
£ 37.56 incl. VAT
  • Usually arrives within 14 working days