Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM45X72X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM45X72X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 45 x 72 x 10 A FKM 80 TLVU FNGS
rubix:
167A8637
manufacturer :
20366
Technical specifications
Inner diameter
45
mm
Outer diameter
72
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM45X72X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
44
g
Inner diameter
45
mm
Outer diameter
72
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.77
excl. VAT
/
Each
£
18.93
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN 3760 R21 007,00X016,00X07,00 WA NBR
FPM50X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R23 170,00X200,00X12,00 WAS NBR
DICHTOMATK OIL SEAL 055,00X063,00X05,00 WAO NBR
DICHTOMATK SEAL TO DIN 3760 R21 042,00X050,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 105,00X130,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 036,00X052,00X07,00 WA NBR
SIMRIT 40413167 FREUDENBERG SEAL
SIMRIT 40413468 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R4 035,00X045,00X07,00 WB NBR
DICHTOMATK 67039662 FREUDENBERG SEAL
DICHTOMATK 67018579 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 064,00X080,00X08,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 045,00X062,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R21 010,00X016,00X04,00 WA NBR