Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM50X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM50X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 50 x 62 x 7 A FKM 80 TLVU FNGS
rubix:
167A9602
manufacturer :
20373
Technical specifications
Inner diameter
50
mm
Outer diameter
62
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM50X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
18
g
Inner diameter
50
mm
Outer diameter
62
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
210.47
excl. VAT
/ 10
pieces
£
252.57
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
NBR45X65X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 040,00X068,00X08,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 038,00X052,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 005,00X015,00X06,00 WA NBR
SIMRIT 40413242 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 040,00X063,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 025,00X040,00X05,00 WA NBR
SEAL TO DIN3760 R21 NBR120X160X15A:DIC
DICHTOMATK SEAL TO DIN 3760 R21 040,00X080,00X08,00 WA NBR
SIMRIT 522346 COMBI SEAL 120-180-12
DICHTOMATK 67018228 FREUDENBERG SEAL
NBR60X75X8A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SIMRIT 40412642 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 030,00X047,00X10,00 WA NBR
SIMRIT 40413823 FREUDENBERG SEAL