Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 24 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 24 mm |
Material | NBR |
Execution | Not applicable |
Usually arrives within 14 working days