References
Dichtomatik:060,00X075,00X08,00 WA NBR
Rubix:167A2799
Manufacturer :184977

Product details : NBR60X75X8A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
The WA is a single-action rotary shaft seal for rotating or pivoting shafts. The elastomer outer sleeve ensures a good static seal, a good balance of thermal expansion, e.g. in light metal housings, improved sealing with greater roughness and a secure seal for split housings, as well as a good static seal with thin fluids or gases.
Strengths
The WA is a single-action rotary shaft seal for rotating or pivoting shafts. The elastomer outer sleeve ensures a good static seal, a good balance of thermal expansion, e.g. in light metal housings, improved sealing with greater roughness and a secure seal for split housings, as well as a good static seal with thin fluids or gases.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
- Usually arrives within 14 working days
