FPM200X230X15AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:49405121
Rubix:167A2779
Manufacturer :49405121

Product details : FPM200X230X15AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 295 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 230 mm |
| Width | 15 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 37.59 excl. VAT
/ Each
£ 45.10 incl. VAT
- Usually arrives within 14 working days
