References
SKF:55X78X12 HMSA10 RG
Rubix:271A1435
Manufacturer :508740
EAN:7316572552001

Product details : SKF 55X78X12HMSA10RG SEAL TO DN3760 R23
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 40,8 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 78 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
- Delivery usually within ( 3 ) days
