Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM62X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM62X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 62 x 90 x 10 A FKM 80 TLVU FNGS
rubix:
209A2996
manufacturer :
62540
Technical specifications
Inner diameter
62
mm
Outer diameter
90
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM62X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
59
g
Inner diameter
62
mm
Outer diameter
90
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
217.53
excl. VAT
/ 10
pieces
£
261.04
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 20110. OIL SEAL NBR47,62X66,67X9,52
SIMRIT BAUM6X7 1050X 1300X 120 585 BAUM6X7 105
DICHTOMATK SEAL TO DIN3760 R23 017,00X035,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 062,00X100,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 095,00X130,00X13,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 009,00X022,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 098,00X120,00X13,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 085,00X110,00X13,00 WAS NBR
DICHTOMATK 49464825 FREUDENBERG SEAL
NBR40X80X12AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
FREUDENBRG 90017749 VL300 300,270X283X10.5 NBR60
NBR85X130X12AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40412526 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 032,00X062,00X08,00 WA NBR
DICHTOMATK 49383782 FREUDENBERG SEAL