References
Freudenberg Sealing Technologies:40412671
Rubix:262A2730
Manufacturer :40412671

Documents
Product details : SIMRIT BAUM6X7 1050X 1300X 120 585 BAUM6X7 105
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 73.65 excl. VAT
/ Each
£ 88.38 incl. VAT
- Usually arrives within 14 working days
