References
Freudenberg Sealing Technologies:67083185
Rubix:168A0606
Manufacturer :67083185

Product details : FPM95X110X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 110 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 42.67 excl. VAT
/ Each
£ 51.20 incl. VAT
- Usually arrives within 14 working days
